Wireway Cross Fitting

Item #: 642594

Cat #: F1212X

UPC: 783510131869

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cross Fitting, Material: Steel, Dimensions: 12" x 12" x 19.84"

Overview

Wireway Cross Fitting, Material: Steel, Dimensions: 12" x 12" x 19.84"
Perfect for routing cables in four directions. Top, bottom and side covers removable.
Also known as: 783510131869, F1212X

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray

Customer Reviews

No reviews for this product
(0)