Horn, 24VAC/DC, 108dB @ 10'

Item #: 64259

Cat #: 855H-SG24GPA

UPC: 662074892846

Sign In or Register to view pricing and more.
Documents & Guides
Electric Horn, General Purpose, 24 Volt AC/DC, 108 Decibel at 10 Feet, Surface Mount, Gray

Overview

Electric Horn, General Purpose, 24 Volt AC/DC, 108 Decibel at 10 Feet, Surface Mount, Gray
Our Bulletins 855H and 855HM High Performance Electronic Horns are available as standalone electronic horns or with beacon. They are available in plastic or marine-grade aluminum housing.
Also known as: 662074892846, 855H-SG24GPA

Specifications

Volts DC: 24
Mounting: Surface
Color: Gray
Volts AC: 24
Volts DC: 24
Color: Gray
Mounting: Surface
Volts AC: 24

Customer Reviews

No reviews for this product
(0)