LED Module, Gimbal, 4", 9W, 120V, 2700K

Item #: 642584

Cat #: LED/RT4/G/600/827

UPC: 046135703874

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Gimbal, 4 Inch, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 82, Color Temperature: 2700K, Trim Color: White, Standard Case Qty: 4 *Sylvania Part # 70387*

Overview

LED Module, Gimbal, 4 Inch, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 82, Color Temperature: 2700K, Trim Color: White, Standard Case Qty: 4 *Sylvania Part # 70387*
Also known as: 046135703874, LED/RT4/G/600/827

Specifications

Mounting: Recessed
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 9
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed
Color Rendering Index (CRI): 82
Color: White
Lumens: 700
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)