Breaker, Molded Case, I Frame, Terminal Lugs, 6 x 14-2AWG, CU Only

Item #: 642568

Cat #: 140G-I-MTL63

UPC: 885630440552

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, I Frame, Terminal Lugs, 6 x 14 - 2 AWG, CU Only

Overview

Breaker, Molded Case, I Frame, Terminal Lugs, 6 x 14 - 2 AWG, CU Only
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I-MTL63 from Rockwell Automation® is a circuit breaker accessory lug. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440552, 140G-I-MTL63

Specifications

Poles: 3
Material: Copper
Type: Terminal Lugs, Breaker
Poles: 3
Type: Terminal Lugs, Breaker
Material: Copper

Customer Reviews

No reviews for this product
(0)