Motor Controller, Open Type, 361A, 480V, 3Phase,100 - 240V Coil

Item #: 64249

Cat #: 150-C361NBD

UPC: 662074692989

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-3, Open Type, 361 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil

Overview

Motor Controller, SMC-3, Open Type, 361 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
The SMC-3™ is a compact, simple to use, solid-state motor controller designed to operate 3-phase motors. It features a built-in overload relay and a built-in SCR bypass contactor on all three phases, allowing a smaller footprint than other soft starters on the market. This product is designed for many applications, including compressors, chillers, pumps, conveyors, and crushers.Allen-Bradley and SMC are trademarks of Rockwell Automation, Inc.
Also known as: 662074692989, 150-C361NBD

Specifications

Phase: 3
Volts AC: 480
Amps: 361
Type: Motor Controller
Volts AC Control Range: 100 - 240
Phase: 3
Amps: 361
Volts AC Control Range: 100 - 240
Volts AC: 480
Type: Motor Controller

Customer Reviews

No reviews for this product
(0)