CRS-H EVLL11LCA21/UNV1 LED CL I DIV

Item #: 642457

Cat #: EVLL11LCA21/UNV1

UPC: 662276292925

Documents & Guides
CRO EVLL11LCA21/UNV1 LED CL I
Sign In or Register to view pricing and more.

No associated products found.

Overview

CRO EVLL11LCA21/UNV1 LED CL I
Also known as: 662276292925, EVLL11LCA21/UNV1

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Lumens: 11000
Wattage: 112
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 11000
Light Technology: LED
Mounting: Pendant
Wattage: 112
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)