HMI Sanitary Enclosure, NEMA 4X, Slope Top, Hinge Cover

Item #: 642405

Cat #: S304020SS

UPC: 783510193362

Sign In or Register to view pricing and more.
Documents & Guides
HMI Sanitary Enclosure, NEMA 4X, Slope Top, Hinge Cover, 300 x 400 x 500mm, Material: Stainless Steel, Suitable For Washdown Locations.

Overview

HMI Sanitary Enclosure, NEMA 4X, Slope Top, Hinge Cover, 300 x 400 x 500mm, Material: Stainless Steel, Suitable For Washdown Locations.
Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.
Also known as: 783510193362, S304020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 11.810 in
Width: 15.750 in
Depth: 7.870 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4
Width: 15.750 in
Material: Stainless Steel 304
Height: 11.810 in
Depth: 7.870 in

Customer Reviews

No reviews for this product
(0)