MCAP, Aluminum Armor, 12/2 w/Ground, Solid, 250' Coil

Item #: 64236

Cat #: MCAPAL122SOLWG250CL

UPC:

Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Sign In or Register to view pricing and more.

Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 2 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250' Coil, Black, White Conductors
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAPAL122SOLWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Color: Black/White
Volts AC: 600
Package Type: Coil
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)