This product may not be available in all locations.
3
more
Relay, Ice Cube, 10A, 240VAC, 24VDC Coil, 3PDT, 11 Blade
Item #: 642349
Cat #: 8501RSD43P14V53
UPC: 785901856108
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 3-Pole Double Throw, 11 Blade
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 24 Volt DC Coil, 3-Pole Double Throw, 11 Blade
Also known as: 785901856108, 8501RSD43P14V53
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, Ice Cube |
Volts AC: | 240 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 10 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Type: | Relay, Ice Cube |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)