SLK2 WITH HOOK, 1.5MM WIRE 16.4' LONG

Item #: 642319

Cat #: SLK15L5

UPC: 782856801481

Sign In or Register to view pricing and more.
Documents & Guides
nVent Speed Link SLK with Hook, 1.5 mm Wire, 16.4' Length

Overview

nVent Speed Link SLK with Hook, 1.5 mm Wire, 16.4' Length
Also known as: 782856801481, SLK15L5

Specifications

Material: Steel
Length: 16.400 ft
Material: Steel
Length: 16.400 ft

Customer Reviews

No reviews for this product
(0)