This product may not be available in all locations.
2
more
Breaker, Bolt-On, 35A, 3P, 120/240VAC, QOB Type, 10 kAIC
Item #: 64228
Cat #: QOB335
UPC: 78590136833
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Overview
35 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 78590136833, QOB335
Specifications
Poles: | 3 |
Amps: | 35 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 35 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)