
LED Mini Step Light w/ Louvered Faceplate, White
Item #: 642208
Cat #: ELST64W
UPC: 633999441693
Documents & Guides
ELCO ELST64W LED Mini Step Light w/ Louvered Faceplate, White, Vertical Mounting, 120 Volt
Sign In or Register to view pricing and more.
Overview
ELCO ELST64W LED Mini Step Light w/ Louvered Faceplate, White, Vertical Mounting, 120 Volt
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Also known as: 633999441693, ELST64W
Specifications
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Volts AC: | 120 |
Light Technology: | LED |
Color: | White |
Customer Reviews
No reviews for this product
(0)