Wireway Tee, Type 1, 2-1/2" x 2-1/2", Steel, Gray

Item #: 642180

Cat #: 22-T

UPC: 782051013504

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 2-1/2 x 2-1/2 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, Size: 2-1/2 x 2-1/2 Inch, Steel, Painted Powder Gray Finish
Also known as: 782051013504, 22-T

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)