Relay, Safety, Control, 12P, 10NO/2NC, 24VDC, DIN Rail Mount

Item #: 64210

Cat #: 700S-DCP1020DZ24

UPC: 662074735693

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 12 Pole, 10 Normally Open, 2 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 12 Pole, 10 Normally Open, 2 Normally Closed Contacts, Open DIN Rail Mount
Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. Catalog item 700S-DCP1020DZ24 from Rockwell Automation® is a NEMA 600 V safety relay DC coil (10 NO / 2 NC, 24 V DC, open type DIN rail mounting, safety control).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074735693, 700S-DCP1020DZ24

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Amps: 10
Mounting: DIN Rail
Poles: 12
Volts DC Control: 24
Type: Control, Safety, Relay
Mounting: DIN Rail
Color: Red
Amps: 10
Poles: 12

Customer Reviews

No reviews for this product
(0)