Corner Angle Fitting, 90°

Item #: 64209

Cat #: AB205

UPC: 616013259030

Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.
Superstrut® with a full compliment of fittings hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013259030, AB205

Specifications

Color: Gold
Material: Steel
Mounting: 4-Hole
Color: Gold
Mounting: 4-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)