Breaker, Molded Case, 200A, 3P, 600VAC, 65kAIC, J Frame

Item #: 642081

Cat #: 140G-J6F3-D20

UPC: 885630568683

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame
Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers provide the protection of circuits against overload, short circuit, and ground fault.
Also known as: 885630568683, 140G-J6F3-D20

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Amps: 200
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)