Pedestal with Legs, 36" x 8" x 8", Steel/Gray

Item #: 64207

Cat #: AP36L88

UPC: 783510376802

Sign In or Register to view pricing and more.
Documents & Guides
Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Gray

Overview

Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Gray
Bolt-Down Pedestal is used to support various HMI enclosures and provides optimal viewing and operating height. Die-cast aluminum base flanges bolt to the one-piece mild steel vertical tube for rigidity and stability. Two heights are available as standard offering to meet your ergonomic requirements.
Also known as: 783510376802, AP36L88

Specifications

Width: 8 in
Material: Steel
Height: 36 in
Width: 8 in
Height: 36 in
Material: Steel

Customer Reviews

No reviews for this product
(0)