MCAP, Aluminum Armor, 12/3 w/Ground, Solid, 250' Coil

Item #: 64201

Cat #: MCAPAL123SOLWG250CL

UPC: 077680310613

Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250 Foot Coil, Black, White, Red Conductors
Sign In or Register to view pricing and more.

No associated products found.

Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 250 Foot Coil, Black, White, Red Conductors
Type MC cables are widely used in  600 volt and MV power, lighting and fixture whip control applications . They are permitted for use on services, feeders and branch circuits for power, lighting, control and signaling circuits in accordance with Article 330 and 725 of the NEC.
Also known as: 077680310613, MCAPAL123SOLWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/White/Red

Customer Reviews

No reviews for this product
(0)