Power Relay, Hinged Armature, Auxiliary, 24VDC, Surface Mount

Item #: 641949

Cat #: HGA11J56

UPC:

Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 24 Volt DC Coil, 4-Pole, Surface Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Relay, Hinged Armature, Auxiliary, 24 Volt DC Coil, 4-Pole, Surface Mount
Also known as: HGA11J56

Specifications

Volts DC: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts DC: 24
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Type: Power Relay

Customer Reviews

No reviews for this product
(0)