GED THHQL2120AF 20A 2P22KAIC AFCI

Item #: 641908

Cat #: THHQL2120AF

UPC: 783164302868

Sign In or Register to view pricing and more.
Documents & Guides
GED THHQL2120AF 20A 2P22KAIC AFCI CB

Overview

GED THHQL2120AF 20A 2P22KAIC AFCI CB
Also known as: 783164302868, THHQL2120AF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Volts AC: 120, 240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)