MCAP, Aluminum Armor, 12/3 w/Ground, Solid, 1000' Reel

Item #: 64187

Cat #: MCAPAL123SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC - MCAP, 12 AWG, 3 Conductor, Solid, Copper, 12 AWG (solid green) Ground, 1000' Reel, Black, White, Red Conductors
Also known as: MCAPAL123SOLWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Gauge: 12
Color: Black/White
Volts AC: 600
Package Type: Reel
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)