LED EM,2 REMOTES

Item #: 641860
Cat #: LEM2
UPC: 080083637287
Sign In or Register to view pricing and more.
LED Emergency Light, 2 head, 2 head remote capability

Overview

LED Emergency Light, 2 head, 2 head remote capability
Also known as: 080083637287, LEM2

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.400
Volts DC: 4.800
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.400
Light Technology: LED
Color: White
Volts DC: 4.800
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)