PB STAT 1 BUTTON PSH-PULL

Item #: 641859

Cat #: 10250T3545

UPC: 782113317229

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Three-position, Momentary, Push-pull, flush, Red actuator, Die cast enc., START/STOP, Surface, One element

Overview

Eaton 10250T pushbutton, Heavy-Duty, NEMA 4, 4X, 12, 13, Three-position, Momentary, Push-pull, flush, Red actuator, Die cast enc., START/STOP, Surface, One element
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113317229, 10250T3545

Specifications

Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)