Pilot Light, Full Voltage, 120V AC/DC, Blue, 30mm

Item #: 64184
Cat #: 800H-QR10B
UPC: 662073628712
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Full Voltage, 120 Volt AC/DC, Blue, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Full Voltage, 120 Volt AC/DC, Blue, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QR10B from Rockwell Automation® is a blue, 120 V AC/DC, 30 mm pilot light. It is full voltage type and it is an incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628712, 800H-QR10B

Specifications

Volts DC: 120
Color: Blue
Size: 30 mm
Volts AC: 120
Type: Full Voltage, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 120
Size: 30 mm
Type: Full Voltage, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Volts AC: 120
Material: Plastic

Customer Reviews

No reviews for this product
(0)