Current Transformer, Solid Core, 1200:5A, 600V Class

Item #: 641752

Cat #: 560R122

UPC: 785901273011

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 1200:5 Amp, 600 Volt Class, Rectangular Window

Overview

Current Transformer, Solid Core, 1200:5 Amp, 600 Volt Class, Rectangular Window
Also known as: 785901273011, 560R122

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 1200:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 1200:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)