Accelerometer, Vibration Sensing, 4-20mA, 12-30VDC

Item #: 64175

Cat #: EK-48958

UPC: 825860188671

Sign In or Register to view pricing and more.
Documents & Guides
Accelerometer, Vibration Sensing, 4 - 20 mA, 12 - 30 Volt DC, Stainless Steel Housing, Ceramic Sensing Element

Overview

Accelerometer, Vibration Sensing, 4 - 20 mA, 12 - 30 Volt DC, Stainless Steel Housing, Ceramic Sensing Element
Also known as: 825860188671, EK-48958

Specifications

Material: Ceramic, Stainless Steel
Size: 3/8 in
Type: Accelerometer, Vibration Sensing
IP/NEMA Rating: NEMA 4X
Volts DC Range: 12 - 30
Amps Range: 0.004 - 0.020
Material: Ceramic, Stainless Steel
Type: Accelerometer, Vibration Sensing
Volts DC Range: 12 - 30
Size: 3/8 in
IP/NEMA Rating: NEMA 4X
Amps Range: 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)