Circuit Breaker, Molded Case, Frame H, 40A, 3P, 600VAC

Item #: 641748

Cat #: 140G-H2C3-C40

UPC: 885630445830

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 40 Amp, 3-Pole, 600 Volt AC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2C3-C40 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630445830, 140G-H2C3-C40

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 40
Volts AC: 600
Family / Style: 140G
Poles: 3
Amps: 40
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600

Customer Reviews

No reviews for this product
(0)