Contactor, IEC, 23A, 4P, 120VAC Coil, 4NO

Item #: 64158

Cat #: 100-C23D400

UPC: 662072615546

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Contacts

Overview

Contactor, IEC, 23 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, 0 Normally Closed, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C23D400 from Rockwell Automation® is a 23 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072615546, 100-C23D400

Specifications

Volts AC Control: 120
Amps: 23
Type: Contactor
Poles: 4
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor
Family / Style: 100-C
Amps: 23
Poles: 4

Customer Reviews

No reviews for this product
(0)