12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'

Item #: 64152

Cat #: MCAPHCFAL122SOLWG1000RL

UPC:

Documents & Guides
12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/2 HCF MCAP Cable, Aluminum Flex, Solid, with Ground, 1000'
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAPHCFAL122SOLWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)