Type 4x Poly Wdw Cvr Qr/sc

Item #: 641513

Cat #: A1084PHCW

UPC: 783510170868

Documents & Guides
Encl, Polypro, W Wndw, Bulletin Pcr (polypro? Polyester Enclosures), Size/dims:10.12x8.12x4.38, Material/finish: Polyester
Sign In or Register to view pricing and more.

No associated products found.

Overview

Encl, Polypro, W Wndw, Bulletin Pcr (polypro? Polyester Enclosures), Size/dims:10.12x8.12x4.38, Material/finish: Polyester
POLYPRO polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Also known as: 783510170868, A1084PHCW

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polyester
Depth: 4.380 in
Finish: Smooth Matte
Width: 8.120 in
Height: 10.120 in
IP/NEMA Rating: IP66, NEMA 4X
Material: Polyester
Finish: Smooth Matte
Height: 10.120 in
Color: Light Gray
Depth: 4.380 in
Width: 8.120 in

Customer Reviews

No reviews for this product
(0)