Disconnect Switch, Cable Operated, 200A, 600VAC, 250VDC, 3P

Item #: 64151

Cat #: 1494C-DN200-A4

UPC: 662074736997

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, Right Handed, 200 Amp Switch, 3-Pole, 600 Volt AC, 250 Volt DC, Non-Fusible

Overview

Disconnect Switch, Cable Operated, Right Handed, 200 Amp Switch, 3-Pole, 600 Volt AC, 250 Volt DC, Non-Fusible
Also known as: 662074736997, 1494C-DN200-A4

Specifications

Type: Disconnect Switch
Amps: 200
Poles: 3
Volts DC: 250
Family / Style: 1494C
Volts AC: 600
Type: Disconnect Switch
Poles: 3
Family / Style: 1494C
Amps: 200
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)