Terminal Base, for XM220 -320, Modules

Item #: 64132

Cat #: 1440-TB-B

UPC: 611320983340

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base B, Screw Clamp Base, 1440-xx- 01RB Measurement Modules, Size (WxDxH): 3 875 x 3.75 x 2.25 inches / 98.4 x 95.3 x 57.2 mm, Temperature Range: -20°C to +65°C, Requires Class 2, 21.6 to 26.4 Volt DC Power Supply

Overview

Terminal Base B, Screw Clamp Base, 1440-xx- 01RB Measurement Modules, Size (WxDxH): 3 875 x 3.75 x 2.25 inches / 98.4 x 95.3 x 57.2 mm, Temperature Range: -20°C to +65°C, Requires Class 2, 21.6 to 26.4 Volt DC Power Supply
Our Bulletin 1440 XM® Dynamic Measurement Modules for ControlNet™ networks monitor vibration, pressure, and strain on rotating equipment. These modules are designed to integrate with ControlLogix® controllers connected through a 1440 ControlNet™ adapter.
Also known as: 611320983340, 1440-TB-B

Specifications

Type: Terminal Base
Volts DC Range: 21.600 - 26.400
Type: Terminal Base
Volts DC Range: 21.600 - 26.400

Customer Reviews

No reviews for this product
(0)