Terminal Power Feed, 35mm, for 1489-M Busbars

Item #: 641285

Cat #: 1489-AMCLT35

UPC: 885630817507

Documents & Guides
Terminal Power feed, 35 mm, for 1489-M Busbar
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Power feed, 35 mm, for 1489-M Busbar
Allen-Bradley® Bulletin 1489-A is a family of industrial DIN rail circuit breakers. Catalog item 1489-AMCLT35 from Rockwell Automation® is a miniature circuit breaker busbar connector.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630817507, 1489-AMCLT35

Specifications

Family / Style: 1489
Type: Terminal, Power Feed
Mounting: DIN Rail
Family / Style: 1489
Mounting: DIN Rail
Type: Terminal, Power Feed

Customer Reviews

No reviews for this product
(0)