6K2412BW 6 ft. Baseboard Heater, 240V, 1125W

Item #: 641253

Cat #: 6K2412BW

UPC: 093319114629

Sign In or Register to view pricing and more.
Documents & Guides
6 ft. Baseboard Heater, 240V, 1125 Watts, 4.7 Amps, Color: White

Overview

6 ft. Baseboard Heater, 240V, 1125 Watts, 4.7 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114629, 6K2412BW

Specifications

Length: 72 in
Wattage: 1125
Color: White
Volts AC: 240
Mounting: Wall
Length: 72 in
Color: White
Mounting: Wall
Wattage: 1125
Volts AC: 240

Customer Reviews

No reviews for this product
(0)