8K2415BW 8 Ft. Baseboard Heater, 277V, 2000W

Item #: 641252

Cat #: 8K2415BW

UPC: 093319114667

Documents & Guides
8 Ft. Baseboard Heater, 277V, 2000 Watts, 7.2 Amps, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 Ft. Baseboard Heater, 277V, 2000 Watts, 7.2 Amps, Color: White
Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.
Also known as: 093319114667, 8K2415BW

Specifications

Wattage: 2000
Volts AC: 277
Color: White
Length: 96 in
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Volts AC: 277
Length: 96 in

Customer Reviews

No reviews for this product
(0)