This product may not be available in all locations.
4
more

Eaton General purpose ventilated transformer
Item #: 641189
Cat #: V48M28F45EE
UPC: 786680027987
Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 45 kVA, EE
Overview
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 115¦C rise, 45 kVA, EE
EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680027987, V48M28F45EE
Specifications
Type: | Dry Type Transformer |
Volt Amps: | 45kVA |
Primary Voltage: | 480 |
Secondary Voltage: | 120/208Y |
Type: | Dry Type Transformer |
Primary Voltage: | 480 |
Volt Amps: | 45kVA |
Secondary Voltage: | 120/208Y |
Customer Reviews
No reviews for this product
(0)