Pedestal, Bolt-Down 33in tall

Item #: 64118

Cat #: AP33B44

UPC: 783510377403

Sign In or Register to view pricing and more.
Documents & Guides
Bolt-Down Pedestal, 33.00x4.00x4.00, Gray, Steel

Overview

Bolt-Down Pedestal, 33.00x4.00x4.00, Gray, Steel
Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.
Also known as: 783510377403, AP33B44

Specifications

Height: 33 in
Material: Steel
Height: 33 in
Material: Steel

Customer Reviews

No reviews for this product
(0)