Circuit Breaker & Enclosure, Explosion-Proof, 3 Pole, 600V, Aluminum

Item #: 641172

Cat #: AEDB63660S201

UPC: 781381977258

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker & Enclosure, Explosion-Proof, Dust-Ignitionproof, Enclosure Size: 400 - 600 AT, 3 Pole, 600 Volt, Body: Aluminum, Hardware: Stainless Steel, Non-Interchangeable Trip, Bolted Enclosure Type.

Overview

Circuit Breaker & Enclosure, Explosion-Proof, Dust-Ignitionproof, Enclosure Size: 400 - 600 AT, 3 Pole, 600 Volt, Body: Aluminum, Hardware: Stainless Steel, Non-Interchangeable Trip, Bolted Enclosure Type.
Also known as: 781381977258, AEDB63660S201

Specifications

Material: Stainless Steel, Aluminum
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)