Drive, Variable, 380-480VAC, 11kW, 15HP, 30A, Normal & Heavy Duty

Item #: 641138

Cat #: 25A-D030N104

UPC: 885630952437

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 11 kW, 15 Horse Power, 30 Amp, Normal & Heavy Duty, Frame D, with Integral EMC Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 11 kW, 15 Horse Power, 30 Amp, Normal & Heavy Duty, Frame D, with Integral EMC Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D030N104 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 30 A output current and a D frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630952437, 25A-D030N104

Specifications

Phase: 3
Horsepower: 20, 15
Amps: 30
Type: Variable Frequency Drive
Wattage: 11 kW
IP/NEMA Rating: IP20
Phase: 3
Amps: 30
Wattage: 11 kW
Horsepower: 20, 15
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)