Dimmer, 600W, RadioRA-2, Brown

Item #: 641082

Cat #: RRD-6NA-BR

UPC: 027557212281

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 600W, RadioRA-2, BrownRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Brown.

Overview

Dimmer, 600W, RadioRA-2, BrownRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Brown.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in brown
Also known as: 027557212281, RRD-6NA-BR

Specifications

Color: Brown
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: RadioRA 2
Color: Brown
Volts AC: 120
Family / Style: RadioRA 2
Wattage: 600
Mounting: Surface

Customer Reviews

No reviews for this product
(0)