12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 64108

Cat #: MCAL123STRWG1000RL

UPC: 077680352088

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .486"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .486"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680352088, MCAL123STRWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)