Contactor, IEC, 9A, 3P, 220/230VAC 50Hz Coil, 1NO

Item #: 64098

Cat #: 100-C09F10

UPC: 662072608104

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 220/230 Volt 50 Hz AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 220/230 Volt 50 Hz AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072608104, 100-C09F10

Specifications

Poles: 3
Type: Contactor
Amps: 9
Family / Style: 100-C
Poles: 3
Amps: 9
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)