Rotary Handle, Operating Mechanism, Breaker, Molded Case, NFPA79 Handle, Red/Yellow, 12"

Item #: 640973

Cat #: 140G-K-NVM12R

UPC: 887172314643

Sign In or Register to view pricing and more.
Documents & Guides
Handle Accessories/Operating Mechanisms, Breaker, Molded Case, 140G, Rotary Handle with NFPA79 Handle, 12 Inches, Red/Yellow

Overview

Handle Accessories/Operating Mechanisms, Breaker, Molded Case, 140G, Rotary Handle with NFPA79 Handle, 12 Inches, Red/Yellow
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172314643, 140G-K-NVM12R

Specifications

Length: 12 in
Size: K Frame
Type: Operator Mechanism, Rotary Handle
Color: Red/Yellow
Family / Style: 140G
Length: 12 in
Type: Operator Mechanism, Rotary Handle
Family / Style: 140G
Size: K Frame
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)