This product may not be available in all locations.

Instantaneous Auxiliary Contact, 1 N.O. / 1 N.C. Side Moun
Item #: 640909
Cat #: CAL4-11
UPC: 804325546331
Sign In or Register to view pricing and more.
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF96 Frame Contactors.
Overview
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, AF Series, 600V Rated. For use with AF9-AF96 Frame Contactors.
For use with contactors Terminal type: Screw terminals 4 and 8 pole side mounted instantaneous auxiliary contact block with 1 NO and 1 NC auxiliary contact blocks
Also known as: 804325546331, CAL4-11
Specifications
Type: | 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact |
Volts AC: | 600 |
Volts DC: | 600 |
Customer Reviews
No reviews for this product
(0)