Disconnect Enclosure, 42 x 38 x 12", Steel/Gray

Item #: 6409

Cat #: A42SA3812LPPL

UPC: 783510405199

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 42 x 38 x 12 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 42 x 38 x 12 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFA36SA3212LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510405199, A42SA3812LPPL

Specifications

Height: 42 in
Mounting: Surface
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 12 in
Height: 42 in
Width: 38 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Depth: 12 in

Customer Reviews

No reviews for this product
(0)