![Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2" Deep, Die Cast Metal, Gray Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2" Deep, Die Cast Metal, Gray](https://rexel-cdn.com/products/bwftgb1005xv.jpg?i=A4CD6409-DC56-4E90-B306-7EA155D5A829&f=420)
Weatherproof Outlet Box, 2 Gang, (5) 1" Outlets, 2" Deep, Die Cast Metal, Gray
Item #: 640778
Cat #: TGB100-5XV
UPC: 087115271716
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, X Type, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 1 Inch Threaded Outlets, X Type, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
Teddico/BWF is a leading manufacturer of electrical conduit and fittings, as well as weatherproof and security products for commercial, industrial and residential environments. By using the most modern production methods, our products earn the necessary certifications from UL, CSA, NEMA and NEMRA, so you know theyāre ideal for the most demanding applications and environments.
Also known as: 087115271716, TGB100-5XV
Specifications
Gangs: | 2 |
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Cubic Inches: | 30.500 inĀ³ |
Number of Threaded Outlets: | 5 |
Threaded Outlet Diameter: | 1 in |
Gangs: | 2 |
Color: | Gray |
Cubic Inches: | 30.500 inĀ³ |
Threaded Outlet Diameter: | 1 in |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)