I/O Module, Powerflex 750, 115VAC, Digital Input, 2 Relay Outputs

Item #: 640762

Cat #: 20-750-1132D-2R

UPC: 885630697284

Documents & Guides
I/O Module, Powerflex 750, 115 Volt AC, Digital Input, 2 Relay Outputs
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, Powerflex 750, 115 Volt AC, Digital Input, 2 Relay Outputs
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 885630697284, 20-750-1132D-2R

Specifications

Type: I/O Module
Volts AC: 115
Standards: Build America Buy America Compliant
Type: I/O Module
Standards: Build America Buy America Compliant
Volts AC: 115

Customer Reviews

No reviews for this product
(0)