This product may not be available in all locations.
3
more
Breaker, Molded Case, 1200A, 3P, 600VAC, P Frame, 25-100kAIC
Item #: 640716
Cat #: PJA36120U33A
UPC: 785901282266
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, Micrologic Interchangable Standard Trip Unit, 5.0 (LSI)
Overview
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, Micrologic Interchangable Standard Trip Unit, 5.0 (LSI)
PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Standard with a 5.0 trip unit and an LSI function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 1200A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT P circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901282266, PJA36120U33A
Specifications
Poles: | 3 |
Type: | Breaker; Molded Case |
Amps: | 1200 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 100 kA, 25 kA |
Poles: | 3 |
Amps: | 1200 |
Standards: | California Proposition 65 |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Interrupt Rating AC: | 100 kA, 25 kA |
Customer Reviews
No reviews for this product
(0)