Pilot Light, Full Voltage, 24V AC/DC, Red, 30mm

Item #: 64067

Cat #: 800H-QR24R

UPC: 662073628934

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Full Voltage, 24 Volt AC/DC, Red, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Full Voltage, 24 Volt AC/DC, Red, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QR24R from Rockwell Automation® is a red, 24 V AC/DC, 30 mm pilot light. It is full voltage type and it is an incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628934, 800H-QR24R

Specifications

Color: Red
Volts DC: 24
Size: 30 mm
Type: Full Voltage, Pilot Light
Material: Plastic
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Type: Full Voltage, Pilot Light
Volts AC: 24

Customer Reviews

No reviews for this product
(0)