Starter, Definite Purpose, 20A, 2P, 600VAC, Open, 120VAC Coil

Item #: 640649

Cat #: 8911DPSO12V02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 20 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 120 Volt AC Coil

Overview

Starter, Definite Purpose, 20 Amp, 2-Pole 1-Phase, 600 Volt AC, Open, 120 Volt AC Coil
Also known as: 8911DPSO12V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Definite Purpose, Starter
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Volts AC Control: 120
Type: Definite Purpose, Starter
Phase: 1
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 20

Customer Reviews

No reviews for this product
(0)